Skip Content

 
Solid Joint Pliers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solid Joint Pliers


Item
Please Select
Overall Length
Please Select
Jaw Length
Please Select
Jaw Width
Please Select
Handle Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Item
Overall Length
Jaw Length
Jaw Width
Handle Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
BN5S
Bent Long Nose Pliers
4-1/2"
11/32"
9/16"
Dipped

$19.40 / each

Solid Joint Pliers,4-1/2In,1-1/4In Jaw
Catalog Page #  NA

Price $19.40 / each

Technical Specs

  • ItemBent Long Nose Pliers
  • Overall Length4-1/2"
  • Jaw Length11/32"
  • Jaw Width9/16"
  • Handle TypeDipped
2078226
Bent Long Nose Pliers
6"
1/8"
23/32"
Ergonomic

$23.07 / each

Solid Joint Pliers,6In,1-9/16In Jaw
Catalog Page #  1162 

Price $23.07 / each

Technical Specs

  • ItemBent Long Nose Pliers
  • Overall Length6"
  • Jaw Length1/8"
  • Jaw Width23/32"
  • Handle TypeErgonomic
FN5
Flat Nose Pliers
5-1/4"
1-1/4"
9/16"
Ergonomic

$15.69 / each

Flat Nose Pliers,5-1/4 In,1-1/4 In Jaw
Catalog Page #  NA

Price $15.69 / each

Technical Specs

  • ItemFlat Nose Pliers
  • Overall Length5-1/4"
  • Jaw Length1-1/4"
  • Jaw Width9/16"
  • Handle TypeErgonomic
FL8
Flat Nose Pliers
8"
1-13/64"
2-1/8"
Dipped

$17.90 / each

Flat Nose Pliers,8 In,1-13/64 In Jaw
Catalog Page #  NA

Price $17.90 / each

Technical Specs

  • ItemFlat Nose Pliers
  • Overall Length8"
  • Jaw Length1-13/64"
  • Jaw Width2-1/8"
  • Handle TypeDipped
LN5
Long Nose Pliers
5-1/4"
11/32"
9/16"
Ergonomic

$15.69 / each

Solid Joint Pliers,5-1/4In,1-1/4In Jaw
Catalog Page #  NA

Price $15.69 / each

Technical Specs

  • ItemLong Nose Pliers
  • Overall Length5-1/4"
  • Jaw Length11/32"
  • Jaw Width9/16"
  • Handle TypeErgonomic
2078216
Long Nose Pliers
6"
1/8"
23/32"
Ergonomic

$19.12 / each

Solid Joint Pliers,6In,1-25/32In Jaw
Catalog Page #  1162 

Price $19.12 / each

Technical Specs

  • ItemLong Nose Pliers
  • Overall Length6"
  • Jaw Length1/8"
  • Jaw Width23/32"
  • Handle TypeErgonomic
LN6E
Long Nose Pliers
6"
7/16"
3/4"
Dipped

$29.10 / each

Solid Joint Pliers,6In,1-7/8In Jaw
Catalog Page #  NA

Price $29.10 / each

Technical Specs

  • ItemLong Nose Pliers
  • Overall Length6"
  • Jaw Length7/16"
  • Jaw Width3/4"
  • Handle TypeDipped
BN5
Solid Joint Pliers
5"
11/32"
9/16"
Ergonomic

$15.69 / each

Solid Joint Pliers,5In,1-1/8In Jaw
Catalog Page #  NA

Price $15.69 / each

Technical Specs

  • ItemSolid Joint Pliers
  • Overall Length5"
  • Jaw Length11/32"
  • Jaw Width9/16"
  • Handle TypeErgonomic