Skip Content

2-3/8" Bi-Metal Bi-Metal Utility Blade, 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2-3/8" Bi-Metal Bi-Metal Utility Blade, 50 PK

Price $31.05 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JA81
  • Mfr. Model # 2084300
  • UNSPSC # 27111503
  • Catalog Page # 1027
  • Shipping Weight 0.675 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Blade
  • Primary Cutting Application General Purpose
  • Material Bi-Metal
  • Blade Point Type Sharp
  • Blade Edge Straight
  • Number of Blades Included 50
  • Number of Cutting Edges 1
  • Number of Blade Points 2
  • Blade Dispenser Included Yes
  • Thickness 0.025"
  • Length 2-3/8"
  • Width 3/4"
  • Fits Utility Knives Stock No. Most Standard Utility Knives
  • Mount Type (2) Holding Notches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 4reviewers.
Rated 1 out of 5 by inconsistent I have bought several packs of blades and consistently about half of the blades are razor sharp and the other half is completely dull. They also cost more than stanely blades and I've had no issues with Stanley blades. January 20, 2015
Rated 5 out of 5 by cuts 30,000ft of material before replacement Used these exclusively for 2 years in a plastic slicing machine. Cuts 3/32 thick plastic pipe at about 3ft per second. Blades usually last a whole day of continuous cutting. Sometimes several days. January 2, 2015
Rated 5 out of 5 by On blades we use! After using many other brands I ran across these blades and decided to give them a try. It is now the only blade we use at work and my house. we are mostly cutting cardboard and tapes, etc in our shipping operations, but we use our knives all day long, and these suckers just keep working. We change blades about once a week now rather than 3 times a day. We have to have clean sharp blades for cutting some of our materials, and we used to keep a "special" knife just for this purpose. We no longer keep a special knife for this job, our regular knifes do the job now. August 27, 2014
Rated 1 out of 5 by Irwin Bi-metal utility knife blades I have had these blades before and didn't notice that they lasted any longer than an ordinary carbon steel blade. I used them mainly to strip electrical wire insulation. I just bought a new 20 pack of the same Irwin bi-metal blades and after having to use needle nose pliers to pull the first blade out I noticed that both ends of the blade seem to have burrs on them. I pulled the blade out using the center notches so I know the defect was already there. I haven't used it yet, we'll see if it even cuts cardboard. April 15, 2014
  • 2016-04-27 T23:44:54.217-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4JA81, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.