Skip Content

 
Torx Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torx Power Bit


Technical Specs

  • ItemPower Bit 
  • Shank Size1/4" 
  • Bit StyleTorx(R) 
Point Size
Please Select
Bit Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
19 Products
Compare /
Item #
Mfr.
Model #
Point Size
Bit Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3523181C
T10
2"

$2.76 / each

Torx Power Bit,T10,2 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT10
  • Bit Length2"
3052018
T10
6"

$5.33 / each

Torx Power Bit,T10,6 In
Catalog Page #  987 

Price $5.33 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT10
  • Bit Length6"
3523211C
T15
2"

$2.76 / each

Torx Power Bit,T15,2 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length2"
3052012
T15
2-3/4"

$3.62 / each

Torx Power Bit,T15,2-3/4 In
Catalog Page #  987 

Price $3.62 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length2-3/4"
3052015
T15
3-1/2"

$3.78 / each

Torx Power Bit,T15,3-1/2 In
Catalog Page #  987 

Price $3.78 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length3-1/2"
3052019
T15
6"

$5.33 / each

Torx Power Bit,T15,6 In
Catalog Page #  987 

Price $5.33 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT15
  • Bit Length6"
3523241C
T20
2"

$2.76 / each

Torx Power Bit,T20,2 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT20
  • Bit Length2"
3052013
T20
2-3/4"

$3.62 / each

Torx Power Bit,T20,2-3/4 In
Catalog Page #  987 

Price $3.62 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT20
  • Bit Length2-3/4"
3052016
T20
3-1/2"

$3.78 / each

Torx Power Bit,T20,3-1/2 In
Catalog Page #  987 

Price $3.78 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT20
  • Bit Length3-1/2"
3052020
T20
6"

$5.33 / each

Torx Power Bit,T20,6 In
Catalog Page #  987 

Price $5.33 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT20
  • Bit Length6"
3523271C
T25
2"

$2.76 / each

Torx Power Bit,T25,2 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length2"
4935280
T25
2"

$10.64 / pkg. of 5

Torx Power Bit,T25,2 In,PK 5
Catalog Page #  987 

Price $10.64 / pkg. of 5

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length2"
3052014
T25
2-3/4"

$3.62 / each

Torx Power Bit,T25,2-3/4 In
Catalog Page #  987 

Price $3.62 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length2-3/4"
3052017
T25
3-1/2"

$3.78 / each

Torx Power Bit,T25,3-1/2 In
Catalog Page #  987 

Price $3.78 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length3-1/2"
3052021
T25
6"

$5.33 / each

Torx Power Bit,T25,6 In
Catalog Page #  987 

Price $5.33 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT25
  • Bit Length6"
3523301C
T27
2"

$2.76 / each

Torx Power Bit,T27,2 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT27
  • Bit Length2"
4935281
T30
2"

$13.16 / pkg. of 5

Torx Power Bit,T30,2 In,PK 5
Catalog Page #  987 

Price $13.16 / pkg. of 5

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT30
  • Bit Length2"
3523331C
T30
2"

$2.76 / each

Torx Power Bit,T30,2 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT30
  • Bit Length2"
3052011
T40
1-15/16"

$2.76 / each

Torx Power Bit,T40,1-15/16 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleTorx(R)
  • Point SizeT40
  • Bit Length1-15/16"