Skip Content

 
Spanner Insert Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spanner Insert Bit


Technical Specs

  • ItemInsert Bit 
  • Shank Size1/4" 
  • Bit StyleSpanner 
  • Bit Length1" 
Point Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Point Size
Price
Qty
Please use Qty box to add item(s) to cart.
3053055
#10

$2.76 / each

Enter location to check availability
Spanner Insert Bit,#10,1 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleSpanner
  • Point Size#10
  • Bit Length1"
3053056
#12

$2.76 / each

Enter location to check availability
Spanner Insert Bit,#12,1 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleSpanner
  • Point Size#12
  • Bit Length1"
3053057
#14

$2.76 / each

Enter location to check availability
Spanner Insert Bit,#14,1 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleSpanner
  • Point Size#14
  • Bit Length1"
3053052
#4

$2.76 / each

Enter location to check availability
Spanner Insert Bit,#4,1 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleSpanner
  • Point Size#4
  • Bit Length1"
3053053
#6

$2.76 / each

Enter location to check availability
Spanner Insert Bit,#6,1 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleSpanner
  • Point Size#6
  • Bit Length1"
3053054
#8

$2.76 / each

Enter location to check availability
Spanner Insert Bit,#8,1 In
Catalog Page #  987 

Price $2.76 / each

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StyleSpanner
  • Point Size#8
  • Bit Length1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More