Skip Content

 
Slotted Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Power Bit

IRWIN


Technical Specs

  • ItemPower Bit 
  • Shank Size1/4" 
  • Bit StyleSlotted 
Point Size
Please Select
Bit Length
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Point Size
Bit Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3521131C
10F-12R
2"

$1.53 / each

Slotted Power Bit,10-12,2 In
Catalog Page #  987 

$1.53 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size10F-12R
  • Bit Length2"
3052010
5F-6R
1-15/16"

$1.53 / each

Slotted Power Bit,5-6,1-15/16 In
Catalog Page #  987 

$1.53 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size5F-6R
  • Bit Length1-15/16"
3521091C
6F-8R
2"

$1.53 / each

Slotted Power Bit,6-8,2 In
Catalog Page #  987 

$1.53 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size6F-8R
  • Bit Length2"
4935277
6F-8R
2"

$5.28 / pkg. of 10

Slotted Power Bit,6-8,2 In,PK 10
Catalog Page #  987 

$5.28 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size6F-8R
  • Bit Length2"
3521111C
8F-10R
2"

$1.53 / each

Slotted Power Bit,8-10,2 In
Catalog Page #  987 

$1.53 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size8F-10R
  • Bit Length2"
4935278
8F-10R
2"

$5.28 / pkg. of 10

Slotted Power Bit,8-10,2 In,PK 10
Catalog Page #  987 

$5.28 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size8F-10R
  • Bit Length2"