Skip Content

Slotted Insert Bit,10/12 1 In L,1/4,Pk 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Insert Bit

IRWIN

Technical Specs

  • TypeSlotted Insert 
  • Shank Size (In.)1/4 
  • Bit Length (In.)
Point Size
Please Select
Item #Point SizeAvailabilityPrice Qty
1AVG410-12

Typically in Stock

$1.38 / pkg. of 2

1AVF93-4

Typically in Stock

$0.76 / each

1AVG14-5

Typically in Stock

$0.76 / each

3ECC96-8

Typically in Stock

$6.94 / pkg. of 25

1AVG26-8

Typically in Stock

$1.38 / pkg. of 2

1AVG38-10

Typically in Stock

$1.38 / pkg. of 2

3ECD18-10

Typically in Stock

$6.94 / pkg. of 25

Adding More Products