Skip Content

Mini Bar Clamp,6-3/4 to 12-3/4 Capacity (In.),2-7/16 Throat Depth (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mini Bar Clamp, 6-3/4 to 12-3/4 Capacity (In.), 2-7/16 Throat Depth (In.)

Price $42.75 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VU82
  • Mfr. Model # 5462
  • UNSPSC # 27112103
  • Catalog Page # 1052
  • Shipping Weight 1.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mini Bar Clamp
  • Type 2 Pc
  • Capacity (In.) 6-3/4 to 12-3/4
  • Throat Depth (In.) 2-7/16
  • Handle Material Reinforced Resin
  • Bar Material Steel
  • Function For Clamping
  • Characteristics Pistol Grip Design and Replaceable Soft Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Mini clamps These work great for small projects , they slid smoothly for easy clamping . I brought another brand that looks just like these ,, but they are not the same quality as Irwin mini clamps . buy the best Irwin ... August 8, 2015
Rated 5 out of 5 by Quick-Grip MINI bar clamp I had to drill out a door for a lock set in a 3 foot wide pantry. I used the Quick-Grip MINI bar clamps to hold the pre-drilled 1 x 6 templates I had made for the job. In the narrow space I was working in and being able to use only one hand to operate the clamps while I adjusted the templates, these clamps were perfect. The boots and the clamping force never let the templates move once I put full force on the pistol grips. December 13, 2014
Rated 5 out of 5 by MR I have to support the review comment of Brian K.Early in the week I sought new rubber 'boots' for my Quick Grip clamps from a major retailer. They phoned IRWIN TOOLS to place a special order on my behalf as the boots were not held in stock. The Irwin Sales Consultant asked to speak to the customer (me) and he took my name and address and told me that the 'boots' would be sent directly to me, without charge. They arrived today - before the week is out - by standard post. How good is that for service. Irwin have won my vote despite the slight misunderstanding in that replacement 'boots' for my 100mm (4") Micro Bar Clamps were not included.Service and support like that deserves to be recognised. September 22, 2011
  • 2015-09-08T19:50:13.448-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3VU82, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.