Skip Content

 
Phillips Power Bit, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Phillips Power Bit,

IRWIN


Technical Specs

  • ItemPower Bit 
  • Shank Size1/4" 
  • Bit StylePhillips 
  • Point Size#2 
  • Bit Length2-3/4" 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
4935274

$8.56 / pkg. of 10

Phillips Power Bit,#2,2-3/4 In,PK 10
Catalog Page #  964 

Price: $8.56 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length2-3/4"