Skip Content

 
Phillips Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Phillips Power Bit

IRWIN


Technical Specs

  • ItemPower Bit 
  • Shank Size1/4" 
  • Bit StylePhillips 
Point Size
Please Select
Bit Length
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Point Size
Bit Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3052007
#1
2"

$2.25 / pkg. of 2

Phillips Power Bit,#1,2 In,PK 2
Catalog Page #  987 

$2.25 / pkg. of 2

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#1
  • Bit Length2"
3052008
#1
3-1/2"

$2.53 / each

Phillips Power Bit,#1,3-1/2 In
Catalog Page #  987 

$2.53 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#1
  • Bit Length3-1/2"
3520075B
#2
2"

$6.74 / pkg. of 5

Phillips Power Bit,#2,2 In,PK 5
Catalog Page #  987 

$6.74 / pkg. of 5

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length2"
4935272
#2
2"

$10.85 / pkg. of 10

Phillips Power Bit,#2,2 In,PK 10
Catalog Page #  987 

$10.85 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length2"
3052009
#2
2-3/4"

$2.20 / pkg. of 2

Phillips Power Bit,#2,2-3/4 In,PK 2
Catalog Page #  987 

$2.20 / pkg. of 2

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length2-3/4"
4935275
#2
3-1/2"

$11.44 / pkg. of 10

Phillips Power Bit,#2,3-1/2 In,PK 10
Catalog Page #  987 

$11.44 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length3-1/2"
3520251C
#2
3-1/2"

$1.69 / each

Phillips Power Bit,#2,3-1/2 In
Catalog Page #  987 

$1.69 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length3-1/2"
4935276
#2
6"

$30.40 / pkg. of 10

Phillips Power Bit,#2,6 In,PK 10
Catalog Page #  987 

$30.40 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length6"
3520671C
#2
6"

$3.52 / each

Phillips Power Bit,#2,6 In
Catalog Page #  987 

$3.52 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length6"
4935273
#3
2"

$5.59 / pkg. of 10

Phillips Power Bit,#3,2 In,PK 10
Catalog Page #  987 

$5.59 / pkg. of 10

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#3
  • Bit Length2"
3520111C
#3
2"

$1.11 / each

Phillips Power Bit,#3,2 In
Catalog Page #  987 

$1.11 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#3
  • Bit Length2"
3520291C
#3
3-1/2"

$3.57 / each

Phillips Power Bit,#3,3-1/2 In
Catalog Page #  987 

$3.57 / each

Technical Specs

  • ItemPower Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#3
  • Bit Length3-1/2"