Skip Content

 
Phillips Insert Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Phillips Insert Bit


Technical Specs

  • ItemInsert Bit 
  • Shank Size1/4" 
  • Bit StylePhillips 
  • Bit Length1" 
Point Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Point Size
Price
Qty
Please use Qty box to add item(s) to cart.
3053008
#0

$3.31 / pkg. of 2

Enter location to check availability
Phillips Insert Bit,#0,1 In,PK 2
Catalog Page #  987 

Price $3.31 / pkg. of 2

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#0
  • Bit Length1"
4935254
#1

$7.09 / pkg. of 25

Enter location to check availability
Phillips Insert Bit,#1,1 In,PK 25
Catalog Page #  987 

Price $7.09 / pkg. of 25

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#1
  • Bit Length1"
3510052C
#1

$0.95 / pkg. of 2

Enter location to check availability
Phillips Insert Bit,#1,1 In,PK 2
Catalog Page #  987 

Price $0.95 / pkg. of 2

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#1
  • Bit Length1"
92011
#2

$7.09 / pkg. of 25

Enter location to check availability
Phillips Insert Bit,#2,1 In,PK 25
Catalog Page #  987 

Price $7.09 / pkg. of 25

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length1"
3510115B
#2

$2.05 / pkg. of 5

Enter location to check availability
Phillips Insert Bit,#2,1 In,PK 5
Catalog Page #  987 

Price $2.05 / pkg. of 5

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length1"
357320
#2

$6.56 / pkg. of 20

Enter location to check availability
Phillips Insert Bit,#2,1 In,PK 20
Catalog Page #  987 

Price $6.56 / pkg. of 20

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2
  • Bit Length1"
4935256
#3

$7.09 / pkg. of 25

Enter location to check availability
Phillips Insert Bit,#3,1 In,PK 25
Catalog Page #  987 

Price $7.09 / pkg. of 25

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#3
  • Bit Length1"
3510192C
#3

$0.95 / pkg. of 2

Enter location to check availability
Phillips Insert Bit,#3,1 In,PK 2
Catalog Page #  987 

Price $0.95 / pkg. of 2

Technical Specs

  • ItemInsert Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#3
  • Bit Length1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More