Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver

Technical Specs

  • Item Multi-Bit Screwdriver 
  • Primary Application General Purpose 
  • Ratcheting No 
  • Bit Retainer Type Magnetic 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Driver Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Single End/Double End
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Driver Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Single End/Double End
Price
Qty
Please use Qty box to add item(s) to cart.
4935586
8-in-1
Fluted
8
Phillips, Slotted, Torx(R)
4-7/16"
Single End

$8.69 / each

Enter location to check availability
Catalog Page #  NA

Price $8.69 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 8-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Handle Design Fluted
  • Number of Pieces 8
  • Bit Style Phillips, Slotted, Torx(R)
  • Overall Length 4-7/16"
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
2051100
9-in-1
Nutsetters: 3/8" x 5/16", 1/4"
Cushion Grip
5
Phillips, Robertson Square Recess, Slotted
6"
Double End

$19.48 / each

Enter location to check availability
Catalog Page #  NA

Price $19.48 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 9-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Nutsetters: 3/8" x 5/16", 1/4"
  • Handle Design Cushion Grip
  • Number of Pieces 5
  • Bit Style Phillips, Robertson Square Recess, Slotted
  • Overall Length 6"
  • Single End/Double End Double End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More