Skip Content

Synthetic Tool Tote, General Purpose, Number of Pockets: 58, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Synthetic Tool Tote, General Purpose, Number of Pockets: 58, Blue

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4YU49
  • Mfr. Model # 420-002
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 7.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tool Tote
  • Typical Bag or Tote Application General Purpose
  • Basic Material Synthetic
  • Number of Pockets 58
  • Overall Width 17-1/2"
  • Overall Depth 20-1/4"
  • Overall Height 13"
  • Color Blue
  • Number of Pieces 1
  • Material 600D Nylon
  • Number of Inside Pockets 20
  • Number of Outside Pockets 38
  • Closure Type Open Top
  • Features False Bottom For Separate Storage, Plastic Base, Removable Padded Shoulder Strap
  • Includes Removable Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Took ten years to wear almost out I've been using them (2) in my business (carpentry service) for ten years. They are still serviceable but getting rough around the edges. They carry more than enough tools in a way that the tools are organized, and easy to get to. These bags are FANTASTIC!!! There is a place for everything and everything in its place. So good in fact that I'm here to find a place to buy two more as replacements and give the old ones to a sub who will probably fix 'em a little and use 'em another ten. April 19, 2014
Rated 5 out of 5 by Instrument mechanic This tote is perfect for anyone who needs to keep a large number of tools portable and organized. I've tried various tool totes, and this one is by far the best. November 22, 2013
  • 2016-05-04 T22:17:15.698-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4YU49, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.