Skip Content

Impact Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Impact Bit

IRWIN

Technical Specs

  • TypeTORX 
  • Shank Size (In.)1/4 
Brand:I IRWIN 
Point Size
Please Select
Bit Length (In.)
Please Select
Item #Point SizeBit Length (In.)AvailabilityPrice Qty
34E618T106

Typically in Stock

$67.20 / pkg. of 10

34E612T106

Typically in Stock

$7.82 / each

34E596T152-3/4

Typically in Stock

$4.90 / each

34E613T156

Typically in Stock

$7.82 / each

34E619T156

Typically in Stock

$67.20 / pkg. of 10

34E602T202-3/4

Typically in Stock

$42.25 / pkg. of 10

34E597T202-3/4

Typically in Stock

$4.90 / each

34E620T206

Typically in Stock

$67.20 / pkg. of 10

34E614T206

$7.82 / each

34E603T252-3/4

Typically in Stock

$42.25 / pkg. of 10

34E598T252-3/4

Typically in Stock

$4.90 / each

34E615T256

$7.82 / each

34E621T256

Typically in Stock

$67.20 / pkg. of 10

34E599T272-3/4

Typically in Stock

$4.90 / each

34E616T276

$7.82 / each

34E601T302-3/4

Typically in Stock

$4.90 / each

34E617T306

$7.82 / each

Adding More Products