Skip Content

Impact Bit Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Impact Bit Holder

IRWIN

Technical Specs

  • Point Size1/4" 
  • Shank Size (In.)1/4 
Brand:I IRWIN 
Bit Length (In.)
Please Select
Item #Bit Length (In.)AvailabilityPrice Qty
34E4132 1/4

Typically in Stock

$40.85 / pkg. of 5

34E4152-1/4

Limited quantity available

$8.98 / each

34E4163

Typically in Stock

$9.56 / each

34E4143

Typically in Stock

$48.45 / pkg. of 5

Adding More Products

Alternate Search Terms