Skip Content

High Impact Hand Chisel,1-1/2 In x 3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Impact Hand Chisel, 1-1/2 In x 3 In

Price $27.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z281
  • Mfr. Model # 1819359
  • UNSPSC # 27111901
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Impact Hand Chisel
  • Tip Size1-1/2"
  • Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • MaterialSteel Blade, Resin Handle
  • CharacteristicsHigh Quality Hardened And Tempered Blade, Fully Forged Steel Core, Split-Proof Acetate Handle With Multi-Angle Strike Cap, ProTouch(TM) Grip For Added Comfort And Control
  • ApplicationWoodworking/Construction
  • Number of Pieces1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 2.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Very strong chisels I have used these chisels on many types of hardwoods and they perform well and remain sharp. I use them regularly each week and they have not disappointed as a professional tool for building and cabinet making. July 18, 2015
Rated 1 out of 5 by a good chisel at first I have a set of 6 but have had to have 3 replacement ones as they keep splitting an wish to have another set of chisels May 9, 2015
Rated 1 out of 5 by tough just purchased these and have had very good response from my employees about how tough the cutting edge seems to be and the good feel grip that has been applied to these chisels June 21, 2012
  • 2015-08-30T19:59:28.383-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_23Z281, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.