Skip Content

Carbon Steel Tap and Die Set, SAE and Metric, Number of Pieces: 76, #4 to 1/2", M3 to M12, 1/8" NPT, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Steel Tap and Die Set, SAE and Metric, Number of Pieces: 76, #4 to 1/2", M3 to M12, 1/8" NPT,

Price $435.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ETL4
  • Mfr. Model # 26376
  • UNSPSC # 23153305
  • Catalog Page # 2835
  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are for general purpose applications. 4-flute design ensures fast, easy chip clearance. High carbon steel hexagon dies are ideal for cutting right-hand external threads. Hex head shape is designed for use in die stock and adjustable wrenches.

View More

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE and Metric
  • Material Carbon Steel
  • Finish Plain
  • Number of Pieces 76
  • Cutting Sizes 34
  • Die Type 5/8" and 1" Hex
  • Sizes Included 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8-27 NPT, 1/8-28 BSP
  • Size/Range #4 to 1/2", M3 to M12, 1/8" NPT, 1/8" BSP
  • Thread Type NC, NF, Metric, NPT, BSP
  • Tap Wrench Number 311088, 12450, 12473
  • Standards ASME/ANSI B94.9-1987
  • Includes Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Metric Thread Gauge, 18 Leaf Standard Thread Gauge, Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.