Skip Content

 
Tap and Die Set, Metric, High Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tap and Die Set, Metric, High Carbon Steel

IRWIN HANSON


Technical Specs

  • ItemTap and Die Set 
  • SAE or MetricMetric 
  • MaterialHigh Carbon Steel 
Number of Pieces
Please Select
Size/Range
Please Select
Die Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Size/Range
Die Type
Availability
Price
Qty
1765541
12
M3 to M7
5/8" Hex

$91.10 / each

Tap and Die Set,M3 to M7,12 pc
Catalog Page #  3172 

Price: $91.10 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricMetric
  • MaterialHigh Carbon Steel
  • Number of Pieces12
  • Size/RangeM3 to M7
  • Die Type5/8" Hex
97312
66
3 to 24mm, 1/8-28 NPT
5/8", 1", 1-7/16" and 1-13/16" Hex

$667.00 / each

Tap and Die Set,66 pc,High Carbon Steel
Catalog Page #  3172 

Price: $667.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricMetric
  • MaterialHigh Carbon Steel
  • Number of Pieces66
  • Size/Range3 to 24mm, 1/8-28 NPT
  • Die Type5/8", 1", 1-7/16" and 1-13/16" Hex