Tap and Die Set, Fractional & Metric, High Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tap and Die Set, Fractional & Metric, High Carbon Steel

IRWIN HANSON

Technical Specs

  • Item:Tap and Die Set 
  • Type:Fractional/Metric 
  • Material:High Carbon Steel 
  • Finish:Plain 
  • Size/Range:No. 4 to 1/2" and M3 to M12 
  • Includes:Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Metric Thread Pitch Gauge, 18 Leaf Standard Thread Pitch Gauge and Plastic Case 
Number of Pieces
Please Select
Product #Number of PiecesAvailabilityPrice Qty
2ETL5117

Typically in Stock

$620.00 / each

2ETL476

Typically in Stock

$414.50 / each

Adding More Products