Skip Content

Tap and Die Set,41 pc,High Carbon Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tap and Die Set, 41 pc, High Carbon Steel

Price $220.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ETL3
  • Mfr. Model # 24606
  • UNSPSC # 23153305
  • Catalog Page # 3192
  • Shipping Weight 12.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Carbon Steel
  • FinishPlain
  • Number of Pieces41
  • Cutting Sizes17
  • Die Type5/8" and 1" Hex
  • Sizes Included#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27 NPT
  • Size/Range#4 to #12, 1/4 to 1/2", 1/8-27 NPT
  • Thread TypeNC, NF, NPT
  • Tap Wrench Number311088, 12473, 12450
  • StandardsASME/ANSI B94.9-1987
  • IncludesAdjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 18 Leaf Standard Thread Pitch Gauge and Extra Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are for general purpose applications. 4-flute design ensures fast, easy chip clearance. High carbon steel hexagon dies are ideal for cutting right-hand external threads. Hex head shape is designed for use in die stock and adjustable wrenches.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need a die for my irwin 41 piece tap and die set Item # 2ETL3.
The 3/8" 16 NC die broke and I need another for this set
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about 23keith is loaded.
Additional information about 23keith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Sir, we are sorry to hear your tap broke. Please give the Irwin Consumer Service team a call at 800-866-5740 (extension 2). We can quickly walk you through our warranty process. Thank you for choosing IRWIN!
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Irwin Consumer Care is loaded.
Additional information about Irwin Consumer Care could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:50:29.741-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ETL3, prod, sort_default
1 of 1
  • 2015-07-31T19:50:29.743-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ETL3, prod, sort_default
1 of 1