Skip Content

Carbon Steel Tap and Die Set, Metric, Number of Pieces: 12, M3 to M7 Size/Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Steel Tap and Die Set, Metric, Number of Pieces: 12, M3 to M7 Size/Range

Price $96.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19T154
  • Mfr. Model # 1765541
  • UNSPSC # 23153305
  • Catalog Page # 2835
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are for general purpose applications. 4-flute design ensures fast, easy chip clearance. High carbon steel hexagon dies are ideal for cutting right-hand external threads. Hex head shape is designed for use in die stock and adjustable wrenches.

View More

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric Metric
  • Left/Right Hand Right Hand
  • Material Carbon Steel
  • Finish Mill
  • Number of Pieces 12
  • Cutting Sizes 3mm-0.50, 4mm-0.70, 5mm-0.80, 6mm-1.00, 7mm-1.00
  • Die Type 5/8" Hex
  • Sizes Included M3x0.5, M4x0.7, M5x0.8, M6x1, M7x1
  • Size/Range M3 to M7
  • Thread Type Metric
  • Tap Wrench Number 12401
  • Standards Class 2
  • Includes Tap Wrench, Die Stock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.