Skip Content

Self Alignment Tap and Die Set, SAE & Metric, Carbon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self Alignment Tap and Die Set, SAE & Metric, Carbon

IRWIN HANSON

Technical Specs

  • TypeSAE & Metric 
  • MaterialCarbon 
  • FinishMill 
  • Size/Range#4-12, 1/4-1/2", 3mm-12mm 
Item
Please Select
Number of Pieces
Please Select
Includes
Please Select
Item #ItemNumber of PiecesIncludesAvailabilityPrice Qty
40L824Self Alignment Tap & Die Set116Die Stock, Die Adapter, Adjustable Tap Sockets #4-12 & 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, Taps M3-M12, 1" Hex Solid Self Alignment Dies M3-M12 and 1" Hex Solid Dies #4-1/2"

Typically in Stock

$670.50 / each

40L834Self Alignment Tap & Die Set38Die Stock, Die Adapter, SAE Pitch Gauge, Metric Pitch Gauge, 1 Hex Solid Dies M3-M12 and 1" Hex Solid Dies #4-1/2"

Typically in Stock

$325.75 / each

40L826Self Alignment Tap & Die Set75Die Stock, Die Adapter, Adjustable Tap Sockets #4-12 & 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, Taps M3-M12, 1" Hex Solid Self Alignment Dies M3-M12 and 1" Hex Solid Dies #4-1/2"

Typically in Stock

$447.50 / each

40L832Self Alignment Tap41Adjustable Tap Sockets #4-12 & 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, Taps M3-M12

Typically in Stock

$325.75 / each

Adding More Products