Skip Content

 
High Carbon Steel Self Aligning Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Carbon Steel Self Aligning Tap, Uncoated Finish


Technical Specs

  • Item Self-Aligning Hand Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
32 Products
Compare /
Product #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
4935225
#10
24
4
2-3/8"

$6.23 / each

Enter location to check availability
Catalog Page #  2834 

Price $6.23 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
4935226
#10
32
4
2-3/8"

$5.68 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.68 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
4935227
#12
24
4
2-3/8"

$6.33 / each

Enter location to check availability
Catalog Page #  2834 

Price $6.33 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
4935222
#4
40
3
1-7/8"

$5.54 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.54 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
4935223
#6
32
3
2"

$5.74 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.74 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
4935224
#8
32
4
2-1/8"

$5.85 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.85 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/8"
4935228
1/4"
20
4
2-1/2"

$6.23 / each

Enter location to check availability
Catalog Page #  2834 

Price $6.23 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
4935229
1/4"
28
4
2-1/2"

$6.17 / each

Enter location to check availability
Catalog Page #  2834 

Price $6.17 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
4935230
5/16"
18
4
2-23/32"

$7.78 / each

Enter location to check availability
Catalog Page #  2834 

Price $7.78 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
4935231
5/16"
24
4
2-23/32"

$7.78 / each

Enter location to check availability
Catalog Page #  2834 

Price $7.78 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
4935232
3/8"
16
4
2-15/16"

$9.90 / each

Enter location to check availability
Catalog Page #  2834 

Price $9.90 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
4935233
3/8"
24
4
2-15/16"

$9.81 / each

Enter location to check availability
Catalog Page #  2834 

Price $9.81 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
4935234
7/16"
14
4
3-5/32"

$10.51 / each

Enter location to check availability
Catalog Page #  2834 

Price $10.51 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
4935235
7/16"
20
4
3-5/32"

$10.51 / each

Enter location to check availability
Catalog Page #  2834 

Price $10.51 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
4935236
1/2"
13
4
3-3/8"

$11.77 / each

Enter location to check availability
Catalog Page #  2834 

Price $11.77 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
4935237
1/2"
20
4
3-3/8"

$11.89 / each

Enter location to check availability
Catalog Page #  2834 

Price $11.89 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
4935249
M10
1.25mm
4
74.61mm

$9.55 / each

Enter location to check availability
Catalog Page #  2834 

Price $9.55 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74.61mm
4935250
M10
1.50mm
4
74.61mm

$9.55 / each

Enter location to check availability
Catalog Page #  2834 

Price $9.55 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74.61mm
4935251
M11
1.50mm
4
74.61mm

$10.41 / each

Enter location to check availability
Catalog Page #  2834 

Price $10.41 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M11
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74.61mm
4935252
M12
1.25mm
4
85.72mm

$11.71 / each

Enter location to check availability
Catalog Page #  2834 

Price $11.71 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 85.72mm
4935253
M12
1.75mm
4
85.72mm

$11.77 / each

Enter location to check availability
Catalog Page #  2834 

Price $11.77 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 85.72mm
4935238
M3
0.50mm
3
49.00mm

$5.89 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.89 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 49.00mm
4935239
M4
0.70mm
4
53.97mm

$5.89 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.89 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
4935240
M4
0.75mm
4
53.97mm

$5.89 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.89 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.75mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
4935241
M5
0.80mm
4
60mm

$5.97 / each

Enter location to check availability
Catalog Page #  2834 

Price $5.97 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60mm
4935242
M5
0.90mm
4
60mm

$6.03 / each

Enter location to check availability
Catalog Page #  2834 

Price $6.03 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.90mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60mm
4935243
M6
1.00mm
4
63.50mm

$6.40 / each

Enter location to check availability
Catalog Page #  2834 

Price $6.40 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 63.50mm
4935244
M7
1.00mm
4
69.05mm

$7.07 / each

Enter location to check availability
Catalog Page #  2834 

Price $7.07 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M7
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
4935245
M8
1.00mm
4
69.05mm

$7.39 / each

Enter location to check availability
Catalog Page #  2834 

Price $7.39 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
4935246
M8
1.25mm
4
69.05mm

$7.46 / each

Enter location to check availability
Catalog Page #  2834 

Price $7.46 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
4935247
M9
1.00mm
4
69.05mm

$9.07 / each

Enter location to check availability
Catalog Page #  2834 

Price $9.07 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M9
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
4935248
M9
1.25mm
4
69.05mm

$8.98 / each

Enter location to check availability
Catalog Page #  2834 

Price $8.98 / each

Technical Specs

  • Item Self-Aligning Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M9
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More