Skip Content

 
High Carbon Steel Hand Tap, Mill Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Carbon Steel Hand Tap, Mill Finish


Technical Specs

  • Thread DirectionRight Hand 
  • MaterialHigh Speed Steel 
  • FinishUncoated 
Item
Please Select
Tap Style
Please Select
Size
Please Select
Pitch
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
41 Products
Compare /
Product #
Mfr.
Model #
Item
Tap Style
Size
Pitch
Price
Qty
Please use Qty box to add item(s) to cart.
1128ZR
Hand Tap
Plug
#10
24

$4.20 / each

Enter location to check availability
Hand Tap,Plug,#10x24,Uncoated
Catalog Page #  3192 

Price $4.20 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size#10
  • Pitch24
  • MaterialHigh Speed Steel
  • FinishUncoated
1131
Hand Tap
Plug
#10
32

$4.20 / each

Enter location to check availability
Hand Tap,Plug,#10x32,Uncoated
Catalog Page #  3192 

Price $4.20 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size#10
  • Pitch32
  • MaterialHigh Speed Steel
  • FinishUncoated
1132
Hand Tap
Plug
#12
24

$4.26 / each

Enter location to check availability
Hand Tap,Plug,#12x24,Uncoated
Catalog Page #  3192 

Price $4.26 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size#12
  • Pitch24
  • MaterialHigh Speed Steel
  • FinishUncoated
1112ZR
Hand Tap
Plug
#4
40

$3.72 / each

Enter location to check availability
Hand Tap,Plug,#4x40,Uncoated
Catalog Page #  3192 

Price $3.72 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size#4
  • Pitch40
  • MaterialHigh Speed Steel
  • FinishUncoated
1118
Hand Tap
Plug
#6
32

$3.87 / each

Enter location to check availability
Hand Tap,Plug,#6x32,Uncoated
Catalog Page #  3192 

Price $3.87 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size#6
  • Pitch32
  • MaterialHigh Speed Steel
  • FinishUncoated
1124
Hand Tap
Plug
#8
32

$3.99 / each

Enter location to check availability
Hand Tap,Plug,#8x32,Uncoated
Catalog Page #  3192 

Price $3.99 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size#8
  • Pitch32
  • MaterialHigh Speed Steel
  • FinishUncoated
1420
Hand Tap
Plug
1/4"
20

$4.20 / each

Enter location to check availability
Hand Tap,Plug,1/4 Inx20,Uncoated
Catalog Page #  3192 

Price $4.20 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size1/4"
  • Pitch20
  • MaterialHigh Speed Steel
  • FinishUncoated
1423ZR
Hand Tap
Plug
1/4"
28

$4.20 / each

Enter location to check availability
Hand Tap,Plug,1/4 Inx28,Uncoated
Catalog Page #  3192 

Price $4.20 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size1/4"
  • Pitch28
  • MaterialHigh Speed Steel
  • FinishUncoated
1427
Hand Tap
Plug
5/16"
18

$5.30 / each

Enter location to check availability
Hand Tap,Plug,5/16 Inx18,Uncoated
Catalog Page #  3192 

Price $5.30 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size5/16"
  • Pitch18
  • MaterialHigh Speed Steel
  • FinishUncoated
1429ZR
Hand Tap
Plug
5/16"
24

$5.30 / each

Enter location to check availability
Hand Tap,Plug,5/16 Inx24,Uncoated
Catalog Page #  3192 

Price $5.30 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size5/16"
  • Pitch24
  • MaterialHigh Speed Steel
  • FinishUncoated
1434ZR
Hand Tap
Plug
3/8"
16

$6.66 / each

Enter location to check availability
Hand Tap,Plug,3/8 Inx16,Uncoated
Catalog Page #  3192 

Price $6.66 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size3/8"
  • Pitch16
  • MaterialHigh Speed Steel
  • FinishUncoated
1436
Hand Tap
Plug
3/8"
24

$6.66 / each

Enter location to check availability
Hand Tap,Plug,3/8 Inx24,Uncoated
Catalog Page #  3192 

Price $6.66 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size3/8"
  • Pitch24
  • MaterialHigh Speed Steel
  • FinishUncoated
1439ZR
Hand Tap
Plug
7/16"
14

$7.31 / each

Enter location to check availability
Hand Tap,Plug,7/16 Inx14,Uncoated
Catalog Page #  3192 

Price $7.31 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size7/16"
  • Pitch14
  • MaterialHigh Speed Steel
  • FinishUncoated
1440
Hand Tap
Plug
7/16"
20

$7.31 / each

Enter location to check availability
Hand Tap,Plug,7/16 Inx20,Uncoated
Catalog Page #  3192 

Price $7.31 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size7/16"
  • Pitch20
  • MaterialHigh Speed Steel
  • FinishUncoated
1444ZR
Hand Tap
Plug
1/2"
13

$8.34 / each

Enter location to check availability
Hand Tap,Plug,1/2 Inx13,Uncoated
Catalog Page #  3192 

Price $8.34 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size1/2"
  • Pitch13
  • MaterialHigh Speed Steel
  • FinishUncoated
1445
Hand Tap
Plug
1/2"
20

$8.34 / each

Enter location to check availability
Hand Tap,Plug,1/2 Inx20,Uncoated
Catalog Page #  3192 

Price $8.34 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size1/2"
  • Pitch20
  • MaterialHigh Speed Steel
  • FinishUncoated
1448
Hand Tap
Plug
9/16"
12

$12.06 / each

Enter location to check availability
Hand Tap,Plug,9/16 Inx12,Uncoated
Catalog Page #  3192 

Price $12.06 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size9/16"
  • Pitch12
  • MaterialHigh Speed Steel
  • FinishUncoated
1449
Hand Tap
Plug
9/16"
18

$12.06 / each

Enter location to check availability
Hand Tap,Plug,9/16 Inx18,Uncoated
Catalog Page #  3192 

Price $12.06 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size9/16"
  • Pitch18
  • MaterialHigh Speed Steel
  • FinishUncoated
1452
Hand Tap
Plug
5/8"
11

$14.36 / each

Enter location to check availability
Hand Tap,Plug,5/8 Inx11,Uncoated
Catalog Page #  3192 

Price $14.36 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size5/8"
  • Pitch11
  • MaterialHigh Speed Steel
  • FinishUncoated
1454
Hand Tap
Plug
5/8"
18

$14.36 / each

Enter location to check availability
Hand Tap,Plug,5/8 Inx18,Uncoated
Catalog Page #  3192 

Price $14.36 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size5/8"
  • Pitch18
  • MaterialHigh Speed Steel
  • FinishUncoated
1458
Hand Tap
Plug
3/4"
10

$18.95 / each

Enter location to check availability
Hand Tap,Plug,3/4 Inx10,Uncoated
Catalog Page #  3192 

Price $18.95 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size3/4"
  • Pitch10
  • MaterialHigh Speed Steel
  • FinishUncoated
1460
Hand Tap
Plug
3/4"
16

$18.95 / each

Enter location to check availability
Hand Tap,Plug,3/4 Inx16,Uncoated
Catalog Page #  3192 

Price $18.95 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • Size3/4"
  • Pitch16
  • MaterialHigh Speed Steel
  • FinishUncoated
1739
Hand Tap
Plug
M10
1.25mm

$7.64 / each

Enter location to check availability
Hand Tap,Plug,10x1.25mm,Uncoated
Catalog Page #  3192 

Price $7.64 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM10
  • Pitch1.25mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1740ZR
Hand Tap
Plug
M10
1.50mm

$7.64 / each

Enter location to check availability
Hand Tap,Plug,10x1.50mm,Uncoated
Catalog Page #  3192 

Price $7.64 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM10
  • Pitch1.50mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1741ZR
Hand Tap
Plug
M11
1.50mm

$8.05 / each

Enter location to check availability
Hand Tap,Plug,M11x1.50mm,Uncoated
Catalog Page #  3192 

Price $8.05 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM11
  • Pitch1.50mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1743ZR
Hand Tap
Plug
M12
1.50mm

$9.60 / each

Enter location to check availability
Hand Tap,Plug,12x1.50mm,Uncoated
Catalog Page #  3192 

Price $9.60 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM12
  • Pitch1.50mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1744ZR
Hand Tap
Plug
M12
1.75mm

$9.60 / each

Enter location to check availability
Hand Tap,Plug,12x1.75mm,Uncoated
Catalog Page #  3192 

Price $9.60 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM12
  • Pitch1.75mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1712ZR
Hand Tap
Plug
M3
0.50mm

$4.23 / each

Enter location to check availability
Hand Tap,Plug,M3x0.50mm,Uncoated
Catalog Page #  3192 

Price $4.23 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM3
  • Pitch0.50mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1713ZR
Hand Tap
Plug
M3
0.60mm

$4.23 / each

Enter location to check availability
Hand Tap,Plug,M3x0.60mm,Uncoated
Catalog Page #  3192 

Price $4.23 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM3
  • Pitch0.60mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1717ZR
Hand Tap
Plug
M4
0.70mm

$4.50 / each

Enter location to check availability
Hand Tap,Plug,M4x0.70mm,Uncoated
Catalog Page #  3192 

Price $4.50 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM4
  • Pitch0.70mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1718ZR
Hand Tap
Plug
M4
0.75mm

$4.50 / each

Enter location to check availability
Hand Tap,Plug,M4x0.75mm,Uncoated
Catalog Page #  3192 

Price $4.50 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM4
  • Pitch0.75mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1722ZR
Hand Tap
Plug
M5
0.80mm

$4.62 / each

Enter location to check availability
Hand Tap,Plug,M5x0.80mm,Uncoated
Catalog Page #  3192 

Price $4.62 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM5
  • Pitch0.80mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1723ZR
Hand Tap
Plug
M5
0.90mm

$4.62 / each

Enter location to check availability
Hand Tap,Plug,M5x0.90mm,Uncoated
Catalog Page #  3192 

Price $4.62 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM5
  • Pitch0.90mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1727
Hand Tap
Plug
M6
1.00mm

$4.91 / each

Enter location to check availability
Hand Tap,Plug,M6x1.00mm,Uncoated
Catalog Page #  3192 

Price $4.91 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM6
  • Pitch1.00mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1731ZR
Hand Tap
Plug
M7
1.00mm

$5.43 / each

Enter location to check availability
Hand Tap,Plug,M7x1.00mm,Uncoated
Catalog Page #  3192 

Price $5.43 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM7
  • Pitch1.00mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1734ZR
Hand Tap
Plug
M8
1.25mm

$5.73 / each

Enter location to check availability
Hand Tap,Plug,M8x1.25mm,Uncoated
Catalog Page #  3192 

Price $5.73 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM8
  • Pitch1.25mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1736
Hand Tap
Plug
M9
1.00mm

$6.95 / each

Enter location to check availability
Hand Tap,Plug,M9x1.00mm,Uncoated
Catalog Page #  3192 

Price $6.95 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM9
  • Pitch1.00mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1737
Hand Tap
Plug
M9
1.25mm

$6.95 / each

Enter location to check availability
Hand Tap,Plug,M9x1.25mm,Uncoated
Catalog Page #  3192 

Price $6.95 / each

Technical Specs

  • ItemHand Tap
  • Thread DirectionRight Hand
  • Tap StylePlug
  • SizeM9
  • Pitch1.25mm
  • MaterialHigh Speed Steel
  • FinishUncoated
1902
Pipe Tap
Taper
1/8"
27

$6.57 / each

Enter location to check availability
Pipe Tap,Taper,1/8 Inx27,Uncoated
Catalog Page #  3192 

Price $6.57 / each

Technical Specs

  • ItemPipe Tap
  • Thread DirectionRight Hand
  • Tap StyleTaper
  • Size1/8"
  • Pitch27
  • MaterialHigh Speed Steel
  • FinishUncoated
1911ZR
Pipe Tap
Taper
1/8"
28

$6.57 / each

Enter location to check availability
Pipe Tap,Taper,1/8 Inx28,Uncoated
Catalog Page #  3192 

Price $6.57 / each

Technical Specs

  • ItemPipe Tap
  • Thread DirectionRight Hand
  • Tap StyleTaper
  • Size1/8"
  • Pitch28
  • MaterialHigh Speed Steel
  • FinishUncoated
1903
Pipe Tap
Taper
1/4"
18

$8.77 / each

Enter location to check availability
Pipe Tap,Taper,1/4 Inx18,Uncoated
Catalog Page #  3192 

Price $8.77 / each

Technical Specs

  • ItemPipe Tap
  • Thread DirectionRight Hand
  • Tap StyleTaper
  • Size1/4"
  • Pitch18
  • MaterialHigh Speed Steel
  • FinishUncoated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms