Skip Content

Carbon Die Set, SAE and Metric, Number of Pieces: 38, #4 to #12, 1/4-1/2", M3 to M12 Size/Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Die Set, SAE and Metric, Number of Pieces: 38, #4 to #12, 1/4-1/2", M3 to M12 Size/Range

Price $312.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40L833
  • Mfr. Model # 1840236
  • UNSPSC # 23153305
  • Catalog Page # 2834
  • Shipping Weight 4.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-carbon steel set features hex dies for maintenance and repair applications with hexagonal die stock handles, or with a wrench or socket when space is limited.

View More

Technical Specs

  • Item Die Set
  • SAE or Metric SAE and Metric
  • Left/Right Hand Right Hand
  • Material Carbon
  • Finish Mill
  • Number of Pieces 38
  • Cutting Sizes 3-12mm, #4-12, 1/4-1/2", 1/8"-27, 1/8"-28
  • Die Type 1" Hex
  • Sizes Included #4-12, 1/4 to 1/2", 3 to 12mm, 1/8-27 NPT, 1/8-28 BSP
  • Size/Range #4 to #12, 1/4-1/2", M3 to M12
  • Thread Type Metric, BSP, NC, NF, NPT
  • Tap Wrench Number PTS Die Stock
  • Includes Die Stock, Die Adapter, SAE Pitch Gauge, Metric Pitch Gauge, 1 Hex Solid Dies M3-M12 and 1" Hex Solid Dies #4-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.