Skip Content

Bolt Extractor Set,1/4-3/4 In,13Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bolt Extractor Set, 1/4-3/4 In, 13Pc

Price $165.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LB72
  • Mfr. Model # 54113
  • UNSPSC # 27111520
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBolt Extractor Set
  • TypeLeft Hand Spiral Flute
  • Number of Pieces13
  • For Removing Studs, Bolts, Screws1/4-3/4" & 8-19mm
  • Drive Size (In.)3/8
  • Includes1/4, 5/16 (Turns 8mm), 3/8, 7/16 (Turns 11mm), 1/2, 9/16 (14mm), 5/8 (16mm), 11/16, 3/4" (Turns 19mm), 10, 12, 13, 17mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by These really work I bought these to get out a bolt on the firewall down behind the engine on my Honda Civic. No way to touch it without pulling the engine and normal sockets were just slipping and rounding. These grab onto the bolt head and actually pull themselves tighter onto the bolt the harder you turn to unscrew. I used two long extensions and a swivel joint and had no problem staying on the bolt and breaking it loose. February 6, 2015
Rated 5 out of 5 by Impromptu test conducted in the shop by locking down two nuts on an allen head screw (round head) and tightened in a vice. I attempted to remove with hand held hex head w/ no success, bent the allen wrench. Next, I attached the proper Irwin bolt extractor by dry fitting and a standard 3/8 drive ratchet. This removal tool didn't flinch. The bolt head had the bite marks from the tool with no slippage. Although I feel it's slightly expensive, the time savings will be invaluable. Definitely buying this in the 48pc set. March 4, 2014
  • 2015-07-05T21:01:56.886-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3LB72, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.