Skip Content

Folding Utility Knife,5-3/4 in.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Folding Utility Knife, 5-3/4 in., Blue

Price $21.64 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 3KJD6
  • Mfr. Model # 2089100
  • UNSPSC # 27111503
  • Catalog Page # 1126
  • Shipping Weight 0.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Utility Knife
  • ApplicationCutting
  • Overall Length5-3/4"
  • Overall Width1"
  • Overall Thickness5/8"
  • Position1
  • Handle ColorBlue
  • Handle TypeStraight
  • Handle MaterialAluminum
  • Blade ChangePush Button
  • Blade TypeStandard Utility
  • Blade MaterialBi-Metal
  • FeaturesWire Stripper Notch, Extended Thumb Ledge, Anchored Belt Clip
  • StoresNo Storage
  • Number of Blades1
  • Number of Blades Included1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 5reviewers.
Rated 4 out of 5 by good knife i have had this knife for several years and i really like it because of the blade change it is a very safe knife December 16, 2014
Rated 5 out of 5 by Wow Great Knife! I carry and use this knife every day. Its one of those daily things you put in your pocket... Phone, wallet, keys, and knife.. very handy.. the blade gets dull? don't sharpen it,. just change it..Thank you IRWIN.If you don't carry one, try it for a week. you will be surprised how much you use it. Guaranteed. May 8, 2013
Rated 5 out of 5 by Mr. Had my utility knife for over six years now. I have cut a lot of sheet rock with it over that time. Folding mechanism still is as good as the first day I bought it. Now that my wife has taken it for use at her work, I will be buying me a new one. January 19, 2013
Rated 5 out of 5 by Excellent knive Excellent tool. Have had mine for 2 years and still have not had any problems. I love this knive September 7, 2012
Rated 5 out of 5 by Mr. Well made! Rugged yet simple in design. Easy to use! Quick blade change @ 45 degrees to prevent blade from coming out during cutting. NICE! Worth the money! Great replacement for my old "Brand - X !" Thanks IRWIN!Sincerely, Carlisle April 4, 2012
  • 2015-03-27T19:41:43.705-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_5, tr_5
  • loc_en_US, sid_3KJD6, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Bronco1 is loaded.
Additional information about Bronco1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this has an anchored belt clip. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:14.840-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KJD6, prod, sort_default
1 of 1
  • 2015-03-27T19:41:14.842-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KJD6, prod, sort_default
1 of 1