Skip Content

Silver with Blue Grip,Bi-Metal Utility Knife,6" Overall Length,Number of Blades Included: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Silver with Blue Grip, Bi-Metal Utility Knife, 6" Overall Length, Number of Blades Included: 3

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4JA78
  • Mfr. Model # 2081200
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Knife
  • Blade Operation Fixed Blade
  • Overall Length 6"
  • Position 1
  • Handle Color Silver with Blue Grip
  • Blade Change Screw
  • Blade Type Double Sided Standard Trap Blade
  • Blade Material Bi-Metal
  • Handle Type Ergonomic Soft Grip
  • Features Optimized Cutting Angle for Reduced Fatigue
  • Stores (5) Blades
  • Handle Material Cast Aluminum with Rubber Overmold
  • Application Drywall, General Purpose, Roofing, Construction
  • Number of Blades Included 3
  • Includes Bi-Metal Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.