Skip Content

Jobber Drill Bit Set,18-pc,1/16 to 1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobber Drill Bit Set, 18-pc, 1/16 to 1/2In

Price $40.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UMF2
  • Mfr. Model # 3018010
  • UNSPSC # 27112801
  • Catalog Page # N/A
  • Shipping Weight 1.41 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobber Drill Bit Set
  • Cutting DirectionRight Hand
  • MaterialHigh Speed Steel
  • Dimension TypeFractional Inch
  • Number of Pieces18
  • Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
  • Point Angle135 Degrees
  • FinishTiN Coated
  • Point TypeTurbomax Point
  • Shank Dia.1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
  • StandardsNAS 907
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Poor case The hinges of the pretty nice case seem to be designed for tinker toys or something like this. It took less than two weeks to break all of them. I am pretty disapointed. November 30, 2014
Rated 5 out of 5 by Great Product I received this product free of charge but it in no way alters my rating of this product.I have tried a lot of other brands and types of drill bits but these are so much easier to use.Firstly I didn't have trouble getting them to stay where I wanted to drill.Secondle I disn't have to put my whole body weight against the drill to get the hole drilled.Lastly there was no slipping in the drill chuck like other bits when they are under pressure. August 25, 2013
  • 2015-07-27T19:41:35.621-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3UMF2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.