Skip Content

 
Double End Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double End Bit


Technical Specs

  • ItemDouble Ended Bit 
  • Shank Size1/4" 
Bit Style
Please Select
Point Size
Please Select
Bit Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Bit Style
Point Size
Bit Length
Price
Qty
Please use Qty box to add item(s) to cart.
3532022C
Phillips
#2/#2
2-3/8"

$3.66 / pkg. of 2

Enter location to check availability
Phillips Double Ended Bit,2-3/8 In,PK2
Catalog Page #  987 

Price $3.66 / pkg. of 2

Technical Specs

  • ItemDouble Ended Bit
  • Shank Size1/4"
  • Bit StylePhillips
  • Point Size#2/#2
  • Bit Length2-3/8"
3535092C
Phillips, Slotted
#2/8F-10R
1-1/2"

$3.13 / pkg. of 2

Enter location to check availability
Double Ended Bit,#2/8-10,1-1/2 In,PK2
Catalog Page #  987 

Price $3.13 / pkg. of 2

Technical Specs

  • ItemDouble Ended Bit
  • Shank Size1/4"
  • Bit StylePhillips, Slotted
  • Point Size#2/8F-10R
  • Bit Length1-1/2"
3054001
Slotted
#1/6F-8R
1-1/2"

$3.13 / pkg. of 2

Enter location to check availability
Slotted Double Ended Bit,1-1/2 In,PK2
Catalog Page #  987 

Price $3.13 / pkg. of 2

Technical Specs

  • ItemDouble Ended Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size#1/6F-8R
  • Bit Length1-1/2"
3054002
Slotted
#3/10F-12R
1-1/2"

$3.13 / pkg. of 2

Enter location to check availability
Slotted Double Ended Bit,1-1/2 In,PK2
Catalog Page #  987 

Price $3.13 / pkg. of 2

Technical Specs

  • ItemDouble Ended Bit
  • Shank Size1/4"
  • Bit StyleSlotted
  • Point Size#3/10F-12R
  • Bit Length1-1/2"
3532035B
Square Recess
#2/#2
2-3/8"

$4.17 / pkg. of 5

Enter location to check availability
Double Ended Bit,2-3/8 In,PK5
Catalog Page #  987 

Price $4.17 / pkg. of 5

Technical Specs

  • ItemDouble Ended Bit
  • Shank Size1/4"
  • Bit StyleSquare Recess
  • Point Size#2/#2
  • Bit Length2-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More