Skip Content

Clutch Type G Insert Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clutch Type G Insert Bit

IRWIN

Technical Specs

  • TypeClutch 
  • Shank Size (In.)1/4 
  • Bit Length (In.)
Brand:I IRWIN 
Point Size
Please Select
Item #Point SizeAvailabilityPrice Qty
1YHW71/8

$2.46 / each

1YHW93/16

$2.46 / each

1YHW85/32

$2.46 / each

Adding More Products