Skip Content

Clutch Type A Insert Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clutch Type A Insert Bit

IRWIN

Technical Specs

  • TypeClutch 
  • Shank Size (In.)1/4 
  • Bit Length (In.)
Brand:I IRWIN 
Point Size
Please Select
Item #Point SizeAvailabilityPrice Qty
1YHW63/16

Typically in Stock

$2.46 / each

1YHW55/32

Typically in Stock

$2.46 / each

Adding More Products