Skip Content

Mobile Security Truck,52x27x69,4 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mobile Security Truck, 52x27x69,4 Shelf

Price $1,937.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16A692
  • Mfr. Model # SHC2448-63CC
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 236.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMobile Security Truck
  • Load Capacity1000 lb.
  • Shelf Length52"
  • Shelf Width27"
  • Overall Height69"
  • Overall Width27"
  • Overall Length52"
  • Caster TypeNon-Marring
  • Caster MaterialPolyurethane
  • Caster Dia.6"
  • ConstructionWire
  • FinishLacquered Zinc
  • IncludesDolly Frame with Wrap-Around Bumper, Top & Bottom Shelves, 2 Side & Back Panels, 2 Padlock-Ready Front Doors (Lock not Included), 4 Casters, 2 Swivel and 2 Total-Lock Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What if any assembly is required?

2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Scodev is loaded.
Additional information about Scodev could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier this item comes Assembled.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-21T20:16:12.281-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16A692, prod, sort_default
1 of 1
  • 2015-05-21T20:16:12.283-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16A692, prod, sort_default
1 of 1