Skip Content

Garment Rack, Folding close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Garment Rack, Folding

Price $167.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CHV8
  • Mfr. Model # FSR
  • UNSPSC # 56101503
  • Catalog Page # 1575
  • Shipping Weight 27.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGarment Rack
  • TypeFolding, Adjustable
  • Height (In.)56, 61, 66
  • Depth (In.)22
  • Width (In.)50-1/2
  • HoldsUp to 24 Garments
  • MaterialSteel
  • FinishChrome
  • AssemblyRequired
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Ideal for sorting and transporting garments.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Extra Part

We purchased 2 of these garment racks, after assembling we noticed we have 2 extra parts from each. NO instructions were included with the item so we can not figure out where they may go.

See photo below of picture of part.
Field of Industry:: Airline
Product used for:: Pilot lounge to hang garment bags
Years purchasing from Grainger:: 5
User submitted photo
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MaryJo054805 is loaded.
Additional information about MaryJo054805 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Each clip is secured to the lower rails to secure the sides when it is folded for storage.

Thanks for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:27.150-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CHV8, prod, sort_default
1 of 1
  • 2015-03-28T19:39:27.152-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CHV8, prod, sort_default
1 of 1