Skip Content

 
Tactical Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Glove

Technical Specs

  • Item Tactical Glove 
  • Color Black 
Size
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Palm Material
Please Select
Back Material
Please Select
Knuckle Padding Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Cuff
Lining
Palm Material
Back Material
Knuckle Padding Material
Price
Qty
Please use Qty box to add item(s) to cart.
SDG2B-06-XXL
2XL
Hybrd Cuff System
None
Synthetic Suede
Nylon Spandex(R)

$85.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.65 / pair

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Black
  • Cuff Hybrd Cuff System
  • Lining None
  • Palm Material Synthetic Suede
  • Back Material Nylon Spandex(R)
TOG-06-XXL
2XL
24-1/2"
Hook and Loop Strap
Unlined
Synthetic Leather
95% Nylon/ 5% Spandex
Airprene

$36.72 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $36.72 / pair

Price $40.80 / pair

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Black
  • Length 24-1/2"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material 95% Nylon/ 5% Spandex
  • Knuckle Padding Material Airprene
TOG2-06-XXL
2XL
9"
Knit
Synthetic Leather
Ribbed Nylon and Spandex
Neoprene

$34.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.75 / pair

Technical Specs

  • Item Tactical Glove
  • Size 2XL
  • Color Black
  • Length 9"
  • Cuff Knit
  • Palm Material Synthetic Leather
  • Back Material Ribbed Nylon and Spandex
  • Knuckle Padding Material Neoprene
SDG2B-04-L
L
Hybrd Cuff System
None
Synthetic Suede
Nylon Spandex(R)

$85.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.65 / pair

Technical Specs

  • Item Tactical Glove
  • Size L
  • Color Black
  • Cuff Hybrd Cuff System
  • Lining None
  • Palm Material Synthetic Suede
  • Back Material Nylon Spandex(R)
TOG-04-L
L
23"
Hook and Loop Strap
Unlined
Synthetic Leather
95% Nylon/ 5% Spandex
Airprene

$36.72 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $36.72 / pair

Price $40.80 / pair

Technical Specs

  • Item Tactical Glove
  • Size L
  • Color Black
  • Length 23"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material 95% Nylon/ 5% Spandex
  • Knuckle Padding Material Airprene
TOG2-04-L
L
9"
Knit
Synthetic Leather
Ribbed Nylon and Spandex
Neoprene

$34.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.75 / pair

Technical Specs

  • Item Tactical Glove
  • Size L
  • Color Black
  • Length 9"
  • Cuff Knit
  • Palm Material Synthetic Leather
  • Back Material Ribbed Nylon and Spandex
  • Knuckle Padding Material Neoprene
SDG2B-03-M
M
Hybrd Cuff System
None
Synthetic Suede
Nylon Spandex(R)

$85.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.65 / pair

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black
  • Cuff Hybrd Cuff System
  • Lining None
  • Palm Material Synthetic Suede
  • Back Material Nylon Spandex(R)
TOG-03-M
M
22-1/4"
Hook and Loop Strap
Unlined
Synthetic Leather
95% Nylon/ 5% Spandex
Airprene

$36.72 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $36.72 / pair

Price $40.80 / pair

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black
  • Length 22-1/4"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material 95% Nylon/ 5% Spandex
  • Knuckle Padding Material Airprene
TOG2-03-M
M
9"
Knit
Synthetic Leather
Ribbed Nylon and Spandex
Neoprene

$34.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.75 / pair

Technical Specs

  • Item Tactical Glove
  • Size M
  • Color Black
  • Length 9"
  • Cuff Knit
  • Palm Material Synthetic Leather
  • Back Material Ribbed Nylon and Spandex
  • Knuckle Padding Material Neoprene
SDG2B-02-S
S
Hybrd Cuff System
None
Synthetic Suede
Nylon Spandex(R)

$85.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.65 / pair

Technical Specs

  • Item Tactical Glove
  • Size S
  • Color Black
  • Cuff Hybrd Cuff System
  • Lining None
  • Palm Material Synthetic Suede
  • Back Material Nylon Spandex(R)
SDG2B-05-XL
XL
Hybrd Cuff System
None
Synthetic Suede
Nylon Spandex(R)

$85.65 / pair

Enter location to check availability
Catalog Page #  NA

Price $85.65 / pair

Technical Specs

  • Item Tactical Glove
  • Size XL
  • Color Black
  • Cuff Hybrd Cuff System
  • Lining None
  • Palm Material Synthetic Suede
  • Back Material Nylon Spandex(R)
TOG-05-XL
XL
23-3/4"
Hook and Loop Strap
Unlined
Synthetic Leather
95% Nylon/ 5% Spandex
Airprene

$17.95 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.95 / pair

Price $40.80 / pair

Technical Specs

  • Item Tactical Glove
  • Size XL
  • Color Black
  • Length 23-3/4"
  • Cuff Hook and Loop Strap
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Back Material 95% Nylon/ 5% Spandex
  • Knuckle Padding Material Airprene
TOG2-05-XL
XL
9"
Knit
Synthetic Leather
Ribbed Nylon and Spandex
Neoprene

$34.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $34.75 / pair

Technical Specs

  • Item Tactical Glove
  • Size XL
  • Color Black
  • Length 9"
  • Cuff Knit
  • Palm Material Synthetic Leather
  • Back Material Ribbed Nylon and Spandex
  • Knuckle Padding Material Neoprene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More