Skip Content

 
Synthetic Suede Cold Protection Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Synthetic Suede Cold Protection Gloves


Technical Specs

  • Cuff Shirred 
  • Lining Micro Fleece 
  • Color Black 
  • Coating Finish Smooth 
  • Item Cold Protection Gloves 
  • Palm Material Synthetic Suede 
  • Back Material Nylon 
  • Cut Gunn 
  • Closure Type Hook-and-Loop 
  • Finger Style Full 
  • Thumb Style Straight 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
CCG-06-XXL
2XL

$43.34 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.34 / pair

Price $48.15 / pair

Technical Specs

  • Cuff Shirred
  • Lining Micro Fleece
  • Size 2XL
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Synthetic Suede
  • Back Material Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
CCG-03-M
M

$43.34 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.34 / pair

Price $48.15 / pair

Technical Specs

  • Cuff Shirred
  • Lining Micro Fleece
  • Size M
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Synthetic Suede
  • Back Material Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
CCG-02-S
S

$43.34 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $43.34 / pair

Price $48.15 / pair

Technical Specs

  • Cuff Shirred
  • Lining Micro Fleece
  • Size S
  • Color Black
  • Coating Finish Smooth
  • Item Cold Protection Gloves
  • Palm Material Synthetic Suede
  • Back Material Nylon
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More