Skip Content

Mechanics Gloves,Box Handling,S,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mechanics Gloves, Box Handling, S, Black, PR

IRONCLAD

Price: $46.75 / pair

Please sign in or register to access lists

  • Item # 24U124
  • Mfr. Model # BHG2-02-S
  • UNSPSC # 46181504
  • Catalog Page # 2265
  • Catalog Group # G6881
  • Shipping Weight 0.2 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemMechanics Gloves
  • Sub-CategoryGeneral Utility
  • SizeS
  • ColorBlack
  • Palm MaterialSilicone Printed Synthetic Leather
  • Palm ConstructionSingle Layer/Seamless
  • Back MaterialRibbed Stretch Nylon
  • Knuckle Padding MaterialNeoprene
  • Closure TypeHook-and-Loop
  • Finger StyleFull
  • ApplicationPackage Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Box Handler®
All-purpose package-handling glove has a sticky grip with super tacky palm and fingertips. Breathable with synthetic leather palm and knuckle impact protection. Feature terry sweat wipe.
Box-Handling Gloves
Ironclad®

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.