Skip Content

Mechanics Gloves,Tan/Black,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mechanics Gloves, Tan/Black, L, PR

Clearance Price $38.85 / pair

Price $65.20 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PHC7
  • Mfr. Model # RWG-04-L
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D0791
  • Shipping Weight 0.34 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMechanics Gloves
  • Sub-CategoryLeather
  • SizeL
  • ColorTan/Black
  • Back MaterialGenuine BullwhipT Leather
  • CuffSafety
  • Closure TypeSlip On
  • Finger StyleFull
  • LiningUnlined
  • ApplicationHeavy Machinery And Equipment Use, Rigging And Construction, Maintenance And Site Operations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ironclad®
Made of goatskin leather with Kevlar® reinforced saddle and thumb. Seamless fingertips and flexible TPR finger and knuckle protection with extended cuff.
Leather Mechanic's Gloves

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Pay more to save at close of budget Our forestry crew has destroyed 10000 pair of gloves and are pretty tough on these too. These are expensive gloves, but the forestry guys get about 5 week work out of a pair. Typical leather driver gloves, even buffallo hide gloves fail in the finger tips or the thumb web in around a week. Not these. they dont last forever, but they last long enough that at the end of the year i have saved money buying them. you will get over the sticker shock when you look at the life span of the product. I would not recomend them for guys who loose stuff. May 22, 2012
  • 2015-04-17T19:37:58.241-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1PHC7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.