Skip Content

Work Boots,Stl Toe,Met Guard,10W,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Stl Toe, Met Guard, 10W, PR

Price $131.43 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22M475
  • Mfr. Model # IA5016-10W
  • UNSPSC # 46181604
  • Catalog Page # 2383
  • Catalog Group # G5171
  • Shipping Weight 5.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Boots
  • Toe TypeSteel
  • GenderMen's
  • Size10
  • Footwear WidthW
  • Metatarsal GuardExternal
  • InsulatedNo
  • WaterproofNo
  • ColorBlack
  • Height6"
  • Footwear Closure TypeLace Up
  • Liner MaterialTailex
  • Shank MaterialSteel
  • Midsole MaterialRubber
  • Outsole MaterialRubber
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemEVA
  • Non Metallic UpperNo
  • Max. Heat RatingNot Specified
  • Footwear Construction TypeGoodyear Welt
  • Heel HeightLess Than 1/2"
  • Footwear Shank TypeSteel
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionAll Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot tested
  • Satra Slip Test Results- Dairy Tile OilyNot tested
  • Satra Slip Test Results- Dairy Tile DryNot tested
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Oily0.36
  • Mark II Slip Test Results- Dairy Tile Dry0.87
  • Mark II Slip Test Results- Dairy Tile Wet0.64
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.3
  • Style Number5016
  • ASTM Footwear ClassF2413-11 I/75 C/75
  • CSA Footwear StandardOther
  • StandardsASTM F2413, Electrical Hazard, Met Guard

Compliance and Restrictions

None

Details

Designed with Goodyearâ„¢ welt construction, these full grain leather, steel-toe work boots feature a moisture-wicking nylon mesh lining, a removable EVA cushion insert with sponge rubber heel wedge, a rubber outsole, and a steel shank.

External leather covered, or sheathed, metatarsal guards provide a sleek, close-to-the-foot design to protect the instep and help reduce tripping hazards. They're assembled using a high-impact plastic guard combined with a foam backer, and inserted into a leather sheath. They're stitched to the boot during the lasting process, creating a durable attachment.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.