Skip Content

Work Boots,Stl,Mn,8.5W,Blk,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Work Boots, Stl, Mn, 8.5W, Blk, 1PR

IRON AGE

Price: NA / pair

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 13K266
  • Mfr. Model # IA0103-85W
  • UNSPSC # 46181604
  • Catalog Page # 2353
  • Catalog Group # G8736
  • Shipping Weight 4.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWork Boots
  • Toe TypeSteel
  • GenderMen's
  • Size8-1/2
  • Footwear WidthW
  • InsulatedNo
  • WaterproofNo
  • ColorBlack
  • Height6"
  • Metatarsal GuardNo
  • Footwear Closure TypeLace Up
  • Liner MaterialMoisture Wicking Nylon Mesh
  • Shank MaterialRubber
  • Midsole MaterialRubber
  • Outsole MaterialRubber
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemEVA Cushion Insert w/Sponge Rubber Heel Wedge
  • Non Metallic UpperNo
  • Max. Heat Rating300 Degrees F
  • Footwear Construction TypeGoodyear Welt w/Leather Welt
  • Heel HeightLess Than 1/2"
  • Footwear Shank TypeSteel
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionAll Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot tested
  • Satra Slip Test Results- Dairy Tile OilyNot tested
  • Satra Slip Test Results- Dairy Tile DryNot tested
  • Satra Slip Test Results- Dairy Tile WetNot tested
  • Mark II Slip Test Results- Dairy Tile Oily0.2
  • Mark II Slip Test Results- Dairy Tile Dry0.76
  • Mark II Slip Test Results- Dairy Tile Wet0.61
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.11
  • Style Number103
  • ASTM Footwear ClassF2413-11 I/75 C/75
  • CSA Footwear StandardOther
  • StandardsASTM F2413-05 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.