Skip Content

 
Butterfly Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Butterfly Valve


Technical Specs

  • Item Butterfly Valve 
  • Style Lug 
  • Body Material Glass Reinforced Polypropylene 
  • Max. Water Pressure 150 psi 
  • Handle Type Lever 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • IPEX USA LLC 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
FKLM209
2-1/2"

$923.00 / each

Enter location to check availability
Catalog Page #  NA

Price $923.00 / each

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Glass Reinforced Polypropylene
  • Pipe Size 2-1/2"
  • Max. Water Pressure 150 psi
  • Handle Type Lever
FKLM210
3"

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Glass Reinforced Polypropylene
  • Pipe Size 3"
  • Max. Water Pressure 150 psi
  • Handle Type Lever
FKLM211
4"

$1,140.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,140.00 / each

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Glass Reinforced Polypropylene
  • Pipe Size 4"
  • Max. Water Pressure 150 psi
  • Handle Type Lever
FKLM212
5"

$1,279.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,279.00 / each

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Glass Reinforced Polypropylene
  • Pipe Size 5"
  • Max. Water Pressure 150 psi
  • Handle Type Lever
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More