Skip Content

Butterfly Valve,Lug,8 In,Poly,EPDM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Butterfly Valve, Lug, 8 In, Poly, EPDM

IPEX USA LLC

Price: $1,607.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 4GPL6
  • Mfr. Model # FKLM114
  • UNSPSC # 40141620
  • Catalog Page # 4038
  • Shipping Weight 17.0 lbs.
Country of Origin ItalyCountry of Origin is subject to change.

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialGlass Reinforced Polypropylene
  • Max. Water Pressure150 psi
  • Pipe Size8"
  • Temp. Range32 To 212 Degrees F
  • Liner MaterialEPDM
  • Handle TypeLever
  • Number of Bolt Holes8
  • Bolt Circle Dia.11-3/4"
  • Lug Dia.3/4-10
  • StandardsASTM D4101-86, ANSI B16.5
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Lugged Polypropylene Butterfly Valves

    • Max. pressure: 150 psi Temp. range: 32° to 212°F Polypropylene disc
    Integrated stainless steel lug for full bidirectional operation allowing disassembly of downstream flange connection without weakening the pressurized upstream connections. EPDM liner. Double self-lubricating seals allow for a bubbletight seal, and require minimal torque. Can be actuator mounted.
    Meet ASTM D4101-86 and ANSI B16.5.

    Product content provided by supplier

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.