Skip Content

Fuel Transfer Pump,18 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IPA

Fuel Transfer Pump, 18 gpm

Price $2,873.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18M464
  • Mfr. Model # 9049
  • UNSPSC # 40151532
  • Catalog Page # N/A
  • Shipping Weight 53.75 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • Voltage 115VAC and 230VAC
  • GPM 18
  • Hose Length 6 ft.
  • Suction Tube Length 6 ft.
  • Metered No
  • Power Cord Length 7-5/8 ft.
  • Inlet Size 1" MNPT
  • Outlet Size 3/4" FNPT
  • Amps AC 6.5
  • RPM 1725 and 1425
  • Housing Material Plastic
  • Nozzle Material PEX
  • Nozzle Type Manual
  • Overall Length 20"
  • Overall Height 13"
  • Overall Width 12"
  • Compatible Fluids Diesel, Fuel Oil
  • Manufacturers Warranty Length 1 Year Manufacturing Defects, 2 Year Pump
  • Includes (#9043) Filter Housing for Water Blocking 10 Micron Filter, (#9049-HSOUT- BLK6) 6 ft. Long 3/4" Black Output Hose, (#9049-HSIN-BLK6) 6 ft. Long 3/4" Black Intake Hose(#9049-OUTSTICK1) 5 ft. Long 1/2" Diameter Flexible Output Wand, (#9049-INSTICK1) 5 ft. Long 1/2" Diameter Flexible Input Wand
  • For Use With Diesel/Fuel Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.