Skip Content

 
Bore Brush Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bore Brush Set

IPA


Technical Specs

  • Item Bore Brush Set 
  • Number of Rows 10 
  • Handle Length 1-3/4" 
  • Trim Length 8, 10, 12, 15, 17, 19MM 
Bristle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Bristle Material
Price
Qty
Please use Qty box to add item(s) to cart.
8081
Brass

$42.35 / each

Enter location to check availability
Catalog Page #  NA

Price $42.35 / each

Technical Specs

  • Item Bore Brush Set
  • Bristle Material Brass
  • Number of Rows 10
  • Handle Length 1-3/4"
  • Trim Length 8, 10, 12, 15, 17, 19MM
8080
Stainless Steel

$34.40 / each

Enter location to check availability
Catalog Page #  NA

Price $34.40 / each

Technical Specs

  • Item Bore Brush Set
  • Bristle Material Stainless Steel
  • Number of Rows 10
  • Handle Length 1-3/4"
  • Trim Length 8, 10, 12, 15, 17, 19MM
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms