Skip Content

 
Fire Exit Keep Door Closed Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Exit Keep Door Closed Sign


Technical Specs

  • Subject Matter Exit & Evacuation 
  • Item Fire Door Sign 
  • Language English 
  • Legend Style Text and Symbol 
  • Height 5-1/2" 
  • Material Plastic 
  • Mounting Style Surface 
  • Width 5-1/2" 
Legend/Background Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand Keyword
  • evacuation 
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
62190-1 BLACK
White/Black

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Black
62190-7 BRITTANY BLU
White/Brittany Blue

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Brittany Blue
62190-16 BURGUNDY
White/Burgundy

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Burgundy
62190-5 COLONIAL BLU
White/Colonial Blue

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Colonial Blue
62190-4 COUNTRY STON
White/Country Stone

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Country Stone
62190-17 DARK BROWN
White/Dark Brown

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Dark Brown
62190-8 DELAWARE
White/Delaware

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Delaware
62190-3 DOLPHIN GRAY
White/Dolphin Gray

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Dolphin Gray
62190-9 FOREST GREEN
White/Forest Green

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Forest Green
62190-11 GREEN
White/Green

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Green
62190-12 JADE
White/Jade

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Jade
62190-10 MERIDIAN
White/Meridian

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Meridian
62190-6 NAVY BLUE
White/Navy Blue

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Navy Blue
62190-15 RED
White/Red

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Red
62190-14 ROSE PEARL
White/Rose Pearl

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Rose Pearl
62190-13 SAVANAH
White/Savannah

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Savannah
62190-18 TAN
White/Tan

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Door Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5-1/2"
  • Material Plastic
  • Mounting Style Surface
  • Width 5-1/2"
  • Legend/Background Color White/Tan
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More