Skip Content

 
Blank Tag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemBlank Tag 
  • Height3/4" 
  • Width3-1/2" 
Material
Please Select
Color
Please Select
Shape
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Shape
Price
Qty
Please use Qty box to add item(s) to cart.
2729E/2743
Aluminum
Silver
Oblong

$100.45 / pkg. of 500

Enter location to check availability
Blk Tag,3/4 x 3-1/2 In,Sil,Al,PK500
Catalog Page #  NA

Price $100.45 / pkg. of 500

Technical Specs

  • ItemBlank Tag
  • MaterialAluminum
  • ColorSilver
  • Height3/4"
  • Width3-1/2"
  • ShapeOblong
2702-1 (500)
Aluminum
Yellow
Rectangle

$83.75 / pkg. of 500

Enter location to check availability
Blk Tag,3/4 x 3-1/2 In,Yel,Al,Rect,PK500
Catalog Page #  NA

Price $83.75 / pkg. of 500

Technical Specs

  • ItemBlank Tag
  • MaterialAluminum
  • ColorYellow
  • Height3/4"
  • Width3-1/2"
  • ShapeRectangle
2702W1 (500)
Aluminum
Yellow
Rectangle

$95.65 / pkg. of 500

Enter location to check availability
Blk Tag,3/4 x 3-1/2 In,Yel,Al,Rect,PK500
Catalog Page #  NA

Price $95.65 / pkg. of 500

Technical Specs

  • ItemBlank Tag
  • MaterialAluminum
  • ColorYellow
  • Height3/4"
  • Width3-1/2"
  • ShapeRectangle
2720E/2743
Copper
Copper
Oblong

$143.05 / pkg. of 500

Enter location to check availability
Blk Tag,3/4 x 3-1/2 In,Copper,PK500
Catalog Page #  NA

Price $143.05 / pkg. of 500

Technical Specs

  • ItemBlank Tag
  • MaterialCopper
  • ColorCopper
  • Height3/4"
  • Width3-1/2"
  • ShapeOblong
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More