Skip Content

Timer,Elect.,Wall Switch,120-277V,20A,WH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Timer, Elect., Wall Switch, 120-277V, 20A, WH

Price $82.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XGV7
  • Mfr. Model # EI400WC
  • UNSPSC # 39121523
  • Catalog Page # 445
  • Shipping Weight 0.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTimer
  • TypeElectronic
  • Min. Time Setting1 sec.
  • Max. Time Setting24 hr.
  • Max. On/Off CyclesCountdown
  • Voltage120-277
  • Watts1800 to 4155
  • Amps20
  • HP @ 120V1
  • HP @ 240V2
  • Type of SwitchElectronic
  • ColorWhite
  • Length (In.)5-1/4
  • Width (In.)1-3/4
  • Depth (In.)1-3/4
  • StyleWall Switch
  • Number of Gangs1
  • Battery TypeCR2 Lithium
  • StandardsUL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wall Switch Timers
Compact timers replace standard wall switches. Include manual On/Off override.
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about peterchris is loaded.
Additional information about peterchris could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Multiple switches and loads may be used on a single circuit as long as the circuit ampacity is not exceeded. Without understanding how you are using this switch within the circuit and what loads will be on them, we cannot answer your question in more depth. Please call us at 800-323-0620 so we can discuss your application and verify that these switches work for you.

Thank you for using Grainger Ask & Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
want to control 4 300 watt lights, does this replace the light switch, or is it wired into the circut?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about longjohn is loaded.
Additional information about longjohn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
This timer is designed to replace a light switch. Like your light switch, it also needs to be wired into the light circuit.

Thank you for using Grainger Ask & Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
 
1 answer

programing

Can this timer be programed to turn on for 5 sec every hour 24/7?
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about LSEENG is loaded.
Additional information about LSEENG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
The 4XGV7 does not have enough settings for your application. Please contact us at 800-323-0620 for help locating a switch that will work for your installation.

Thank you for using Grainger Ask and Answer

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:40.272-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XGV7, prod, sort_default
1 of 1
  • 2015-03-28T19:39:40.275-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XGV7, prod, sort_default
1 of 1