Skip Content

Electromechanical Timer,7 Day,4 Poles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electromechanical Timer, 7 Day, 4 Poles

Price $160.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E214
  • Mfr. Model # T7801B
  • NSN # 6645-99-000-0002
  • UNSPSC # 39121523
  • Catalog Page # 442
  • Shipping Weight 7.85 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectromechanical Timer
  • Type7-Day
  • Number of Poles4
  • Contact FormDPDT-NO
  • Voltage480VAC
  • Amps40
  • Contact HP @ 120V2
  • Contact HP @ 240V5
  • Day SkipperYes
  • Enclosure TypeSteel Indoor
  • NEMA Rating1
  • Min. Time Setting3.5 hr.
  • Max. Time Setting21 hr.
  • Max. On/Off Cycles3
  • Length (In.)12.5
  • Width (In.)8.25
  • Depth (In.)4
  • Number of Trippers Included14
  • Extra Trippers11Z966
  • Description/Special FeaturesTime-of-day Scheduling of HVAC Systems
  • MountWall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
  • 2015-08-29T20:00:48.262-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2E214, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I had this timer installed on a water well approximately 1 year ago. No problems

Sometime over the last month the timer wheel no longer advances. Checked the wheel and it appears to be tight.

The manual on/off switch works okay and I can activate it manually.

From what I see there is only one repair part, the motor.

Is there any other logical reason for it not to advance?

Sure could use a simple illustrated repair procedure.

Final question, should I order a new motor??
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MOLSR is loaded.
Additional information about MOLSR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, something may have gone wrong with the motor. The replacement motor number is WG1600-11, Grainger Parts #1462811. Also according to the manufacturer, there are no detailed replacement instructions. There are 4 screws, 2 that hold the motor in place and one for each of the 2 wires on the motor.

Please call us at 800-323-0620 so we can help order that motor for you.

Thank you for using Grainger Ask & Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:40:26.916-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E214, prod, sort_default
1 of 1
  • 2015-08-29T19:40:26.917-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E214, prod, sort_default
1 of 1