Skip Content

Electromechanical Timer, 125VAC Voltage, 40 Amps, Max. Time Setting: 21 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electromechanical Timer, 125VAC Voltage, 40 Amps, Max. Time Setting: 21 hr.

Price $187.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A208
  • Mfr. Model # T7401B
  • UNSPSC # 39121523
  • Catalog Page # 539
  • Shipping Weight 7.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electromechanical Timer
  • Type 7-Day
  • Number of Poles 4
  • Contact Form 4PST-NO
  • Voltage 125VAC
  • Amps 40
  • Contact HP @ 120V 2
  • Contact HP @ 240V 5
  • Day Skipper Yes
  • Enclosure Type Steel
  • NEMA Rating 1
  • Min. Time Setting 3.5 hr.
  • Max. Time Setting 21 hr.
  • Max. On/Off Cycles 3
  • Length (In.) 12.5
  • Width (In.) 8.25
  • Depth (In.) 4
  • Number of Trippers Included 14
  • Extra Trippers 11Z966
  • Description/Special Features Heavy-duty Clutchless Gears Prevent Slipping
  • Mount Hole Wall
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This timer purchased from Grainger works fine and Intermatic is usually a very good product. Problem is I purchased two from Amazon for substantially less and neither worked. The timer would stop when the paddle made contact with the switch. I think Intermatic had a bad bunch that Amazon got stuck with. November 18, 2013
  • 2016-05-04 T22:05:06.581-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2A208, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.