Skip Content

Timer,Spring Wound close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Timer, Spring Wound

Price $26.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6X546
  • Mfr. Model # FF60M
  • UNSPSC # 39121504
  • Catalog Page # 446
  • Shipping Weight 0.55 lbs.
Country of Origin TunisiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpring-Wound Timer
  • Timing Range0 to 60 min.
  • Contact FormSPST
  • HP @ 120V1
  • HP @ 240V2
  • Load Capacity @ 125V (Amp)20 (Inductive)/7 (Tungsten)
  • Load Capacity @ 250V (Amp)10
  • Load Capacity @ 277V (Amp)10
  • Hold FeatureNo
  • Faceplate ColorSilver
  • FitsSingle-Gang Box
  • KnobPlastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed with a timing mechanism that has all-metal gears. Timers mount in 2" x 4" single-gang outlet box. Silver wall plate with white knob.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this timer CSA-rated for use in Canada?

Is this timer CSA-rated for use in Canada?
2 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If this is for Canada please contact our Acklands Grainger at 1-888-602-0000.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about suney is loaded.
Additional information about suney could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger item # 3FXA9 has all the same specifications as the 6X546, except that it is a Single Pole, Double Throw (SPDT). It will have a Common (COM), Normally Open (NO), and a Normally Closed (NC) set of contacts.

Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Hello,
I'm looking for an equivalent of this item but with a 20A+ rating at 220VAC. Do you have any item which can fit in a 1-gang box?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DavidR is loaded.
Additional information about DavidR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Currently Grainger does not carry any Spring-Wound Timers that are rated to handle 20A at 220VAC.

A possible solution to your electrical needs may be to use the Grainger item 6X546 in conjunction with a 20A, Single-pole or a 2-pole Definite Purpose Contactor that has a 208/240VAC coil

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:34.906-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6X546, prod, sort_default
1 of 1
  • 2015-03-28T19:39:34.908-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6X546, prod, sort_default
1 of 1