Skip Content

 
SPST Time Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPST Time Switch


Technical Specs

  • ItemElectronic Timer 
  • Operation Mode7 Days 
  • Contact FormSPST 
  • Voltage120/208 to 240/277VAC 
  • Amps30 
  • HP @ 120V
  • HP @ 240V
  • Max. On/Off Cycles14 
  • EnclosureSteel 
Number of Channels
Please Select
Number of Pulse Events
Please Select
Pulse Duration
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Channels
Number of Pulse Events
Pulse Duration
Price
Qty
Please use Qty box to add item(s) to cart.
ET1705C
1
28

$254.25 / each

Enter location to check availability
Electronic Timer,7 Days,SPST
Catalog Page #  440 

Price $254.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET1725C
2
14
2 sec.

$291.75 / each

Enter location to check availability
Electronic Timer,7 Days,SPST
Catalog Page #  440 

Price $291.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosureSteel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More